Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB3074674

MPN #: H24679-0000

Bel-Art Covamat Polyethylene Clear Bench/Table Liner, 50 Foot Roll

Product Description
Clear polyethylene ribbed matting can be used for lining laboratory tables, shelves, trays, etc.

  • Trims easily with scissors
  • Works well under drums or carboys
  • Dimensions: 0.25mm (0.010") with 0.7mm (0.030") thick ribs, 76cm (30") wide x 15.2 meter (50ft)
PRICE
$235.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size15.2 Meter (50') Roll

Product Details

Manufacturers Part NumberH24679-0000
BrandBel-Art