Bel-Art F24675-0000 Disposable Labmat Bench Liner Roll, 20" x 50 ft., White, Box of 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
Disposable Labmat™ Bench Liner speeds clean-up and safeguards work surfaces from stains, spills and wear. The highly absorbent upper surface traps up to 420ml/m² of water, dyes, corrosive chemicals or radioactive solutions. The flexible polyethylene film backing is non-skid and prevents soak-through of most solutions. Simply roll up and discard after contamination. Labmat™ Liner is available in 50.8cm (20") wide by 15.2 m (50 ft.) rolls, or 50.8 x 61cm (20 x 24") pre-cut sheets. Rolls are easily cut with the Scienceware Safety Cutter® (F21012-0000) or scissors while roll is retained in dispenser.
PRICE
$83.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 20 in |
Product Details
| Material | Polyethylene Film Backing |
| Package Quantity | 1 Roll |
| Description | Disposable Labmat Bench Liner Roll |
| Color | White |
| Manufacturers Part Number | F24675-0000 |
| Brand | Bel-Art |