- Material: Pure cellulose with polyethylene backing
- Basis Weight: 140 g/m2 (86 lbs/3,000 ft2) - TAPPI T410
- Thickness: 0.22mm (0.0086 in, 8.66 mil) - TAPPI T411
- Surface:(A) Smooth, bright white highly absorptive (B) Smooth polyethylene clear laminate
LabExact® Bench Protector Paper Roll 48cm x 50 Meter
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$609.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 48 CM |
Product Details
| Type | Bench Protecting Paper |
| Material | Cellulose |
| Sterile | No |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | LE-BPR4650M |
| Brand | LabExact |