Global Industrial
Model # :WB412628
Global Industrial Bench Top Multi Roll Tape Dispenser w/ C-Clamp, 2"W
Write a Review
|
Questions & Answers (0)
Product Description
✓ Easy to install.
✓ Portable.
✓ Can hold two 1" wide rolls.
Improve your business operations with the Global Industrial™ Bench Top Multi Roll Tape Dispenser with C-Clamp. This dispenser is easy to install and quickly attaches to any packing table or workbench. Its c-clamp reaches up to 2.17" and is compatible with either two rolls of 1" wide independent cores or a single roll of 2" wide tape.
✓ Portable.
✓ Can hold two 1" wide rolls.
Improve your business operations with the Global Industrial™ Bench Top Multi Roll Tape Dispenser with C-Clamp. This dispenser is easy to install and quickly attaches to any packing table or workbench. Its c-clamp reaches up to 2.17" and is compatible with either two rolls of 1" wide independent cores or a single roll of 2" wide tape.
PROMOTIONAL PRICE
$14.23was $22.25
Save $8.02 (36%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Tape Width | 1 in |
| Max Tape Width | 2 in |
| Core Size | 1, 3 in |
Product Details
| Style | Manual |
| Type | Multi Roll Tape Dispenser |
| Material | Steel/Plastic |
| Color | Blue |
| Frame Material | Steel |
| Manufacturers Part Number | 412628 |
| Blade Material | Steel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |