Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Start International

Model # :WBB880154

MPN #: ZCM1000E

Start International Electronic Tape Dispenser For 2 Rolls Of 2"W Tape

Product Description
The Start International ZCM1000E electronic tape dispenser for dispensing two rolls of tape automatically cuts and advances predefined tape lengths, and is suitable for medium to high production of repetitive taping in industrial applications. The modified cutting head with dual photo sensors cuts tape from two rolls at the same time. The preset lengths of 51/64" to 39" (20mm to 999mm) can be overridden for a custom cut, and then returned to the auto feed settings. The feed roller pressure can be adjusted for tape thickness. The guillotined cut provides a straight edge to the dispensed tape. The estimated blade life is 200,000 cuts, depending upon the type of tape material. The cut length tolerance is ± 0.04" (1mm). It is ideal for use with two rolls of tape.

Features:
  • Ideal for dispensing 2 rolls of tape
  • Auto feed and cut tape dispenser
  • Digital length adjustment
  • 0.28" - 2" (7-50mm) in width
  • 51/64" - 39"(20-999mm) in length
  • Outside roll diameter up to 7" (178mm)
  • Includes 3-in-1 core holder (1", 1.4", 3")
  • Steel frame for durability


PRICE
$879.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 6 units
879.00
Buy 7+ units
839.00Save $40.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-11/16 in
Width5-5/16 in
Height6-5/16 in
Max Tape Length39 in
Min Tape Width1/4 in
Min Tape Length3/4 in
Core Size1, 1-6/16, 3 in
Tape Roll Diameter7 in
Max Tape Width2 in

Product Details

Assembly RequiredNo
AccessoryZCM1000P026, ZCM1000P110, ZCM1000P254, ZCM1000P550E, ZFOOTSWITCH
DisplayLED
For Use WithAll Types of Tape up to 2"W
Programmable Memory1 Memory
Blade MaterialHard-Coated Steel
MaterialPlastic/Steel
Number of Length SettingsMultiple (13/16" to 39")
BrandStart International
TypeElectric Tape Dispenser
ColorBlack
AmperageLess Than 1 A
Hertz50/60 Hz
Feed TypeAutomatic
StyleElectric
Voltage117 V
Package Quantity1
DescriptionElectric Tape Dispenser for 2 Rolls of Tape
Frame MaterialSteel
CutterAutomatic
Load TypeTop