Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging LLC

Model # :WBB3778822

MPN #: EP-617-2

Encore™ Packaging Handheld Water Activated Kraft Paper Tape Dispenser, 2" Core

Product Description
Looking for a simple way to scale your shipping operations before investing in automation? This handheld water-activated kraft paper tape dispenser offers an easy, portable solution - no installation required. With an ergonomic handle to reduce fatigue and adjustable moisture control for reliable performance, it's a smart step toward efficiency and consistency in every package.

Features:
  • For Tape Roll Width: 2"
  • Lightweight
  • Convenient water cartridge in handle
  • Blade guard
  • Flexible wiper plate
  • Ergonomic handle"


PRICE
$80.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Width5 in
Height1-1/2 in
Min Tape Width2 in
Core Size2 in
Max Tape Width2 in

Product Details

Assembly RequiredNo
Handle MaterialPlastic
TypeHandheld Tape Dispenser
ColorBlue
For Use WithWater Activated Tape
Blade MaterialSteel
StyleManual
MaterialPlastic
Package Quantity1
Frame MaterialPlastic
Manufacturers Part NumberEP-617-2
CutterYes
BrandEncore Packaging LLC