Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224708

MPN #: 4150-2000

Thermo Scientific Nalgene™ Benchtop Flasks, 2 Liter, Case of 2

Product Description
Store samples in liquid nitrogen, dry ice-solvent mixtures or ice water for the short term with Thermo Scientific™ Benchtop Flasks.

Features:
  • High density polyethylene base and HDPE cover with polyethylene coated handle for strong, shatterproof performance
  • Double-walled sides and CFC-free foam urethane insulation minimize heat leakage so samples stay cold longer
  • Can be used from -196°C to +100°C
  • Pour spout and bottom grip area for ease of removal of used liquids
  • Vented, insulated cover allows for vapor escape but maintains sample temperature

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$939.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height282mm
Diameter231 mm

Product Details

TypeDewar Flasks
Capacity2 L
Closure TypeVented Closure
IncludesVented, Insulated Cover & Polyethylene Coated Handle
MaterialHDPE
Package Quantity2
DescriptionBenchtop Flask
ColorNatural
Manufacturers Part Number4150-2000
BrandNalgene