Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nalgene

Model # :WBB2224623

MPN #: 4116-2000

Thermo Scientific Nalgene™ Sterile Single Use Erlenmeyer Flasks, 2000mL, Case of 4

Product Description
Save preparation time and avoid contamination risk by using Thermo Scientific™ Nalgene™ Single-Use PETG Erlenmeyer Flasks with Baffled Bottom, ideal for suspension of cell culture, media preparation, mixing and storage. Crystal-clear PETG is robust and break resistant, increasing personal safety. All sizes are available vented or non-vented.

Features:
  • Sterile and single use: reduce contamination risk
  • Robust and break resistant: increase personal safety
  • Collapses when autoclaved: reduce bio hazardous waste
  • Graduated for quick volume assessment
  • Supported by extensive validation documentation

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$165.95

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCell Culture Flasks
Capacity2000ml ml
Closure TypeVented Closure
MaterialPETG
Package Quantity4
DescriptionSterile Single Use Erlenmeyer Flask
ColorClear
Manufacturers Part Number4116-2000
Closure45-430mm
Cap MaterialHDPE
Cap Color FamilyWhite
BrandNalgene