Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137910

MPN #: B3D5000-E

Benchmark Scientific BenchWaver™ 3D Rocker w/ Flat Mat, 230V, 50/60 Hz, 5-105 RPM

Product Description
The BenchWaver™ combines the basic rocking motion of traditional platform rockers with flat mat & the circular motion of an orbital shaker. This combination is ideal for generating the optimum 3-dimensional "undulating" motion commonly preferred for molecular biology applications.

Features:
  • Adjustable speed & tilt for a wide range of applications
  • Large 13 x 13.5 in. work surface
  • Insta-Tilt™ technology for instant adjustment to the tilt angle
  • Dual platform accessory doubles work surface
  • Cold room and incubator safe
PRICE
$1,349.54

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth13 in
Height6 in
Weight20 lbs
Platform Size13 X 13-1/2 in
Max Load20 lbs
Platform Width13 in
Platform Length13-1/2 in

Product Details

TypeRockers 
Operating ModeVariable
Hertz50/60 Hz
For Use WithPetri Dishes, Tubes, Vessels, Vials
Tilt Angle+/- 10°
MotionRocker
Temperature Range4 To 60 (Operating)
Voltage230 V
MaterialPlastic
Watts50 W
Package Quantity1
FeaturesCold Room And Incubator Safe
Manufacturers Part NumberB3D5000-E
BrandBenchmark Scientific
Speed5 - 105 ft/min

Warranty

Warranty2 yr