Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3113844

MPN #: BR5000

Benchmark Scientific Everlast™ Rocker with Flat Mat

Product Description
With an unprecedented 5 year limited warranty, Benchmark's Everlast 247 Rocker is built to last. Twenty four hours a day, seven days a week . . . No problem! The powerful motor and heavy-duty drive system remain reliable and consistent, even under constant usage in a cold room (min. 0°C) or incubator (max. 65°C). The rocking speed and tilt angle can easily be adjusted to vary between gentle and aggressive agitation. Both the standard platform and the (optional) stacking platform are constructed of stainless steel, protecting against rusting or corrosion. The Everlast 247 is designed to provide years of uninterrupted service.

PRICE
$1,275.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width13 in
Depth16 in
Height6 in
Weight20 lbs
Platform Size16 X 12 in
Max Load16 lbs
Platform Length16 in
Platform Width12 in

Product Details

Operating Temperature Range+0 to +65 °C
Tilt Angle+/- 20°
MotionRocker
Speed RangeVariable; 3-80 rpm
Manufacturers Part NumberBR5000
Speed3 - 80 ft/min
BrandBenchmark Scientific
TypeRockers 
Hazardous LocationNo
Hertz50/60 Hz
Temperature Range0 To 65 (Operating)
Resolution2 Rpm
Voltage115 V
Package Quantity1
DescriptionEverlast Rocker with Flat Mat
Watts50 W
FeaturesCold Room And Incubator Safe

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCe