Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3137895

MPN #: BR5404-E

Benchmark Scientific QuadRocker™ 2D Rocker w/ 4 Platforms, 230V, 50/60 Hz, 5-80 RPM

Product Description
Benchmark's QuadRocker™ features a unique, tiered attachment system that accepts up to four platforms. Unlike traditional single platform rockers, the QuadRocker™ includes a base level as well as three additional stacking platforms, providing a total work-surface of over 750 sq. in.

For most gel blotting, washing and staining applications, the rocker can be installed with all four rocking platforms. For applications requiring larger vessels, the quantity and height of the platforms can easily be customized to provide a maximum clearance of up to 8¼ in (21cm). The QuadRocker™'s versatility is further enhanced by digital speed and timer control, as well as user-adjustable tilt angle.

The compact footprint and unmatched capacity of the QuadRocker™ make it the efficient way to rock.

Features:
  • Accepts up to four tiers
  • User-adjustable platform configuration
  • Adjustable rocking speed and tilt angle
  • Cold room and incubator safe
  • Includes four large platforms
PRICE
$1,551.49

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth13-1/2 in
Height8 in
Weight27 lbs
Platform Size12 X 16 in
Max Load12 lbs
Platform Width12 in
Platform Length16 in

Product Details

TypeRockers 
Operating ModeVariable
Hertz50/60 Hz
Tilt Angle6° To 22°
MotionRocker
Temperature Range0 To 50 (Operating)
Voltage230 V
Package Quantity1
FeaturesCold Room And Incubator Safe
Manufacturers Part NumberBR5404-E
BrandBenchmark Scientific
Speed5 - 80 ft/min

Warranty

Warranty2 yr