Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mytee

Model # :WBB3187669

MPN #: 8314T

Mytee® Bentley™ 14" Carpet Wand, Titanium

Product Description
Mytee® has revolutionized carpet cleaning with our cutting-edge Bentley™ Carpet Wand. We've created the Bentley™ Carpet Wand with innovative features and design elements that will take your carpet cleaning capabilities to the next level. Built from durable titanium, the Bentley's™ lightweight and ergonomic design reduces operator strain and fatigue caused by standard cleaning wands. Its 2" vacuum tube and specially designed wand head with Positive Ventilation™ glides maximizes airflow for optimal recovery, while its five solution jets give you total coverage for the ultimate cleaning performance.

Features:
  • Durable titanium tube.
  • Lightweight at only 8 lbs
  • 2" vacuum tube and specially designed vacuum head allows for maximum CFM
  • 43" tube length, bend to bend
  • 14" Swivel head which allows the wand to run almost completely flat- clean under furniture without having to move it
  • Built-in sight window allows you to monitor dirt and grime extraction
  • Polished aluminum die-cast head with spray shields
  • Stainless steel glide withPositive Ventilation™makes movement over carpet easier and allows for unmatched water recovery thanks to the increased airflow.
  • FeatherTouch™ solution spray valve


PRICE
$965.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight8 lbs

Product Details

TypeWand
MaterialTitanium
Package Quantity1
DescriptionCarpet Wand
ColorSilver
Manufacturers Part Number8314T
For Use With2005CS, 2008CS, LTD12-LX
BrandMytee