EDIC Stair and Van Carpet Wand, Stainless Steel - 1035-110015FB
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel van/stair tools have a 1000 PSI rating and is constructed out of corrosion resistant stainless steel. The insulated grab handle and winged head make this ergonomically designed tool the ultimate time saver.
PRICE
$319.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 10 in |
| Weight | 45 lbs |
| Diameter | 1-1/2 in |
| Cleaning Width | 12 in |
Product Details
| Material | Stainless Steel |
| Description | Stair & Van Carpet Wand |
| Color | Silver |
| Manufacturers Part Number | 1035-110015FB |
| For Use With | Galaxy 2000/Galaxy Pro Extractor |
| Brand | EDIC |
Warranty
| Warranty | 2 Years on Parts |