Karcher Standard Wand
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Type | Wand |
| Material | Metal |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | 8.600-061.0 |
| For Use With | BRC 46/76 W Carpet Extractor |
| Brand | Karcher |
Related Products
A high quality clear plastic construction gives you the ability to monitor your cleaning progress as you lift off stains and debris from auto carpet and upholstery. The stainless steel handle is 1.5" in diameter. This clean plastic detailing tool has a 100 PSI rating.
Mytee® has revolutionized carpet cleaning with our cutting-edge Bentley™ Carpet Wand. We've created the Bentley™ Carpet Wand with innovative features and design elements that will take your carpet cleaning capabilities to the next level. Built from durable titanium, the Bentley's™ lightweight and ergonomic design reduces operator strain and fatigue caused by standard cleaning wands. Its 2" vacuum tube and specially designed wand head with Positive Ventilation™ glides maximizes airflow for optimal recovery, while its five solution jets give you total coverage for the ...
EDIC TR1-95015FS-A Triton Carpet Wand 2540AC-HP 25' Vac Hose/Solution Line Assembly 100-250PSI Units TR1-95015FS-A Triton Carpet Wand made of Aircraft Aluminum and 2540AC-HP 25' Vac/Sol Hose Assembly The Triton Carpet Wand is the latest in carpet cleaning technology. It provides a lightweight and durable alternative to the traditional stainless steel wand. The wand tube is constructed of Aircraft Aluminum and Titanium. The head of the Triton is not only designed for higher air speed, but also even/consistent air speed across the whole width of the wand head, guaranteeing optimum water ...
EDIC 1034-11001FB 12" Carpet Wand and 2540AC-HP 25' Vacuum Hose/Solution Line Assembly 500 PSI Units 1034-11001FB Dual Jet, 12" S-Bend Wand and 2540AC-HP Vac/Sol Hose Assembly For 500 PSI Units. This kit is ideal for all Galaxy machines with 500 PSI solution pressure. The 1034-11001FB Dual Jet, 12" S-Bend Wand has a low profile head and polished stainless steel vacuum tube. It is angled to allow easy cleaning under furniture, overhangs, etc. The smooth merge connection between the vacuum tube and head prevents clogging and increases air flow. It is rated for high pressure and high heat ...
This stainless steel van/stair tools have a 1000 PSI rating and is constructed out of corrosion resistant stainless steel. The insulated grab handle and winged head make this ergonomically designed tool the ultimate time saver.