Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mytee

Model # :WBB3187637

MPN #: 8903

Mytee® Wand Style Spinner® Tool, Plastic, Blue

Product Description
Designed with the professional in mind, the Tile & Grout Spinner® uses high pressure to simultaneously power wash and extract water from a variety of hard surfaces such as concrete, grouted tile, ceramic tile, rubber studded floors and more. The Tile & Grout Spinners® set a new standard in hard surface cleaning.

Features:
  • 1.5" port (2" adapter included) that can be attached to a truckmount, high-pressure extractor, or pressure washer
  • Positive ventilation vacuum glides for instantly dry surfaces!
  • Low profile for cleaning under toe kicks and hard-to-reach areas
  • Re-buildableflange mounted swivels
  • DurableCarbide seals
  • Replaceableskirt brush
  • Included specially designed wrench for easy removal of spray bar
  • Heavy duty stainless steel handle
  • Tested at 500 PSI, recommend at least800 PSIfor operation
Includes:
  • 1x P719 1.5" to 2" Barbed Adapter
  • 1x H723 Spray Bar Removal Wrench


PRICE
$959.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width12 in
Height51-1/2 in
Weight13 lbs

Product Details

TypeCleaning Tool
MaterialPlastic
Package Quantity1
DescriptionWand Style Spinner Tool
ColorBlue
Manufacturers Part Number8903
For Use WithLTD12-LX
BrandMytee