Take 15% off your entire order!

Offer applied at checkout

+

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Red

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Red

Item #: WBB750480

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Blue
  • Purple
  • Red
  • Green
  • Yellow
  • Navy
  • Orange
  • Teal

Red

$92.80 up to 31% OFF

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $67.95 ea.
  • Buy 3+ $63.95 ea.

Quantity

Customers Also Viewed

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Red

Child-friendly design promotes seating comfort, durability and attractive styling. Five heights available. Choose chrome or powder-coated legs. Can be ordered individually or in sets of six.

Features:

  • Matches Jonti-Craft's Rainbow Accents® furniture.
  • Heavy gauge steel frame.
  • Nylon glides reduce noise.
  • Polypropylene shell is E-Z to clean, prevents blushing and dissipates annoying static electricity.
  • Non-exposed rivets prevent snags.
  • Five year limited warranty.
Greenguard Certified.

  • WIDTH INCHES 19
  • DEPTH INCHES 22-1/2
  • HEIGHT INCHES 31-1/2
  • COLOR FINISH Red
  • LEG TYPE 4 Legged
  • MANUFACTURERS PART NUMBER 8148JC1008
  • WEIGHT LBS 12
  • STYLE Student Chair
  • ASSEMBLY Assembled
  • BRAND Jonti-Craft
  • PACKAGE QUANTITY 1
  • SEAT CONSTRUCTION Plastic
  • STACKABLE Yes
  • ARM TYPE Armless
  • CERTIFIED/APPROVED GREENGUARD Certified
  • COLLECTION Berries®
  • FRAME CONSTRUCTION Chrome
  • TYPE Classroom Seating
  • FRAME COLOR Chrome
  • GLIDE TYPE Swivel Glide
  • SEAT HEIGHT INCHES 18
  • DESCRIPTION Plastic Stack Chair with Chrome Legs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Red

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Red

Item #: WBB750480

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Red
    Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Red
    Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Red
    Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Red
    Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Red
    Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant