Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jonti-Craft

Model # :WBB750531

MPN #: 8122JC1003

Jonti-Craft® Berries® Kids Plastic Chair With Powder Coated Legs, 12"H, Blue

Product Description
Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Blue

Child-friendly design promotes seating comfort, durability and attractive styling. Four heights available. Choose chrome or powder-coated legs. Can be ordered individually or in sets of six.

Features:

  • Matches Jonti-Craft's Rainbow Accents® furniture.
  • Heavy gauge steel frame.
  • Nylon glides reduce noise.
  • Polypropylene shell is E-Z to clean, prevents blushing and dissipates annoying static electricity.
  • Non-exposed rivets prevent snags.
  • Five year limited warranty.
Greenguard Certified.

PRICE
$87.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth15-1/2 in
Height21-1/2 in
Weight7 lbs
Seat Height12 in

Product Details

Assembly RequiredNo
TypePreschool Chair
Glide TypeSwivel Glide
Frame Color FamilyBlue
ColorBlue
SeriesBerries®
CastersNo
StackableYes
Seat Color FamilyBlue
DescriptionKids Plastic Chair
Package Quantity1
Frame MaterialSteel
Arm TypeArmless
Leg Type4-Legged
Manufacturers Part Number8122JC1003
Seat MaterialPlastic
BrandJonti-Craft

Compliance & Certifications

CertificationsGREENGUARD Certified