Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB3159592

MPN #: 208040

Rust-Oleum® Beyond™ Acrylic Enamel Paint, 1 Gallon Can, Satin White Pastel - Pkg Qty 2

Product Description
Achieve a smooth, professional finish-with low VOCs-using Rust-Oleum® Sierra Performance™ Beyond™ Acrylic Enamel. This water-based formula contains low VOCs, low HAPs1 and low solvent odor and is ideal for schools, cafeterias and settings where paint fumes are an issue. Versatile epoxy system is perfect for Direct-To-Metal (DTM), direct-to-tightly adhered rust, concrete floors, pools and more. A high solids, next generation polyamine converted epoxy. Minimizes prep Apply Direct-To-Metal and tightly adhered rust. Self-priming, single coat provides service life equal to multiple coats of competitive epoxy. Maximum corrosion protection. Superior long-term solvent, chemical and abrasion resistance. Outstanding impact resistance. Convenient 1:1 mixing ratio of base and activator. Versatile base formula Works with all activators (Standard, Immersion, Low Temp or Fast Cure) at VOC <340 g/l or <250 g/l.

Features:
  • Superior resistance to chipping, cracking and peeling; excellent color retention
  • Fast, convenient, single-component system-dries in 30 minutes
  • Impervious to moisture; easily cleaned and sanitized
  • For interior/exterior use on primed or painted metal, concrete, masonry, wood, drywall, tile
  • Meets USDA requirements for incidental food contact


PRICE
$175.90  Sold in packages of 2 / $87.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal.

Product Details

StyleSierra Performance
TypeAcrylic Enamel Paint
Size TypeCan
FinishSatin
Package Quantity2
DescriptionAcrylic Enamel Paint
FeaturesDries in 30 minutes
ColorWhite
Manufacturers Part Number208040
BrandRust-Oleum