Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :T9FB2336757

MPN #: BF12502

Barska BF12502 Chéri Bliss Jewelry Case JC-300, Aluminum, Cream, 11"L x 9"W x 9"H

Product Description
The Chéri Bliss JC-300 is a faux cream colored croc embossed jewelry box that features multiple velvet lined compartments for organizing and storing jewelry. The drawers automatically open for full view when the lid of the jewelry box is opened. A stylish accent piece to any vanity. Features a key lock for added security. Jewelry is not included.

Features:

  • 1 Main Mirror
  • 3 Drawers
  • 8 Compartments
  • Ring Roll for Storing Rings and/or Earrings
  • Strong Carrying Handle
  • Includes Keys and Removable Small Travel Jewelry Box with Snap Closure
  • JC-300 Case Dimensions in Inches Closed (L x W x H): 5inch x 2.75inch x 2.5inch
  • Jewelry Case Dimensions in Inches (L x W x H): 8inch x 7.5inch x 6inch
  • Weight: 2.5 lbs.
PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width9 in
Height9 in
Weight5 lbs

Product Details

Assembly RequiredNo
Lock TypeKey
AirtightY
Frame Color FamilyCream
ColorWhite
DustproofYes
CrushproofYes
MaterialAluminum
Number of Compartments3
Manufacturers Part NumberBF12502
WaterproofNo
WatertightNo
Water ResistantN
BrandBarska