Backflow Preventers
Availability
Brand
PSI
Length
Material
Height
Size
Price
Related Products
Watts 957 Series Reduced Pressure Zone Assemblies began production in 2000 under the Hunter name. In 2002, Watts bought the rights off of Hunter and is still manufacturing the devices. They are available in sizes 2 1/2 - 10" and are constructed of stainless steel. The 957 Series has become a top seller of Watts due to the light weight design and short lay lengths. It is also offered in a number of configurations with many valve options. To access the check assemblies there is a stainless steel sleeve that will slide open. On the 2 1/2 - 6" you must unthread the #3 test cock then slide the ...
ZURN Z6000 Aquaflush® Exposed Closet Flush Valve – Exposed, quiet diaphragm-type, chrome-plated, flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, adjustable tailpiece, spud coupling, and flange for top spud connection. Control stop has internal siphon-guard protection. Internalseals are made of chloramine resistant materials. Features: 0.5 GPF AquaFlush Urinal Repair ...
Royal Slimline Bedpan Washer Water Closet Flushometer,for floor mounted or wall hung top spud bowls. For installation where clearance is required around Grab Bars. Installation meets ADA height requirements. Low Consumption 1.6 GPF Solid Brass Spray Arm Spud Coupling and Flange for 1-1/2" Top Spud Dual Filtered Bypass Bedpan Washer Diverter Assembly with the following features: Adjustable Tailpiece 1" I.P.S. Screwdriver Bak-Chek Angle Stop Diverter Valve Wall Support 100% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy Solid One-piece Body ...
The Zurn® Wilkins 375XL reduced pressure principle backflow preventer provides high hazard protection for potable water applications. The EZSwap™ Pressure Vessel is removed and replaced with the Flush Fitting Tool for faster flushing and testing. Features: EZSwap™ Pressure vessel is quickly removed and replaced with flush tool (FLUSH) for simple line flushing to remove fouling debris Line flushing with Flush Fitting Tool is simple, safe, and easily directed to a safe drain Labor savings from ease of flushing with only one person saves up to 15 minutes per installation Durable UV ...
The 710 Pressure Vacuum Breaker Assembly protects against backsiphonage of contaminated water into the potable water supply where a potential high health hazard exists. With fewer parts and a lightweight, compact body, the Zurn® Wilkins 710 pressure vacuum breaker assembly is a low-maintenance, cost-effective solution for high-hazard irrigation applications - commercial or residential. It also features a maximum pressure of 150 psi and a temperature range of 33°F to 140°F. Bring effortless performance to any residential and commercial irrigation systems. Features: Protects ...