BFT Maxima Ultra 36 Automatic Barrier with Cover and Hardware, 10' Boom, 120V
Model # :WBB3259080
MPN #: 940093-02010
BFT Maxima Ultra 36 Automatic Barrier with Cover and Hardware, 10' Boom, 120V
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 120 in |
| Width | 1-3/4 in |
| Height | 3-3/8 in |
Product Details
| Voltage | 120 V |
| Material | Aluminum |
| Color | Multi-colored |
Related Products
The BFT Foundation Kit contains the components needed to form a firm, long-lasting foundation for a Maxima Ultra 36 Barrier Operator system. Using the foundation and anchor plate for the totem, foundation template and clamps, and the foundation box for the operator, installing a new operator system is a cinch. Features: Easy To Install For Installation Of Maxima Ultra 36 Barriers Creates Sturdy, Durable Foundation For Barrier Operator System Pre-Drilled Holes For Installation Includes Foundation, Anchor Plate, Template, Box And Clamps
The BFT ALLU 2 Maxima Ultra Power Supply for the ATM Light Kit on Maxima Ultra barrier operators provides reliable, consistent power for light kits installed with a Maxima Ultra barrier operator. This reliable power supply fuels the lighting kit that further enhances the safety for a barrier operator system, providing the voltage necessary to illuminate the lighting kit as it spans the length of the barrier arm. It's easy to install and once it's in place, it will quickly become a highly valued part of a Maxima Ultra barrier operator system. Features: Easy To Install Designed Foe Maxima ...
Create your own custom crowd control solution with the Global Industrial™ Plastic Barrier Chain. Made of lightweight and strong high-density polyethylene, this plastic link chain is perfect for forming lines, directing crowds, or restricting access to protect people and property. Use the plastic chain barrier with stanchions, poles, and cone connectors (all sold separately) to create strong visual barriers in a wide variety of indoor and outdoor settings. This plastic chain is UV resistant for long-lasting outdoor use and will not rust. Features: 1. Versatile plastic chain creates a ...
Boom connection bracket with Break-Away. Resettable impact protection connector (manual) for Maxima Ultra 36 barrier. BOOM PS bar excluded.
The BFT Suspended Cushioned Telescoping Support For Booms is a flexible, sturdy addition to the boom arm of a BFT Maxima Ultra barrier operator system. It's a great option to ensure the most reliable, consistent functioning of a boom arm, extending down to the ground from the center of the boom to shoulder some of the weight of the boom and keep it fixed in place. Features: Easy To Install Supports Boom Cushioned For Increased Functionality Extends Downward From Boom To Ground Shape: Round, Cylindrical Designed For Maxima Ultra Barrier Operator Systems