Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Queue Solutions

Model # :WBB2330469

MPN #: FM110YB

Flexmaster 110 Expanding Plastic Barricade, Yellow/Black, 38" H X 11.5' L, FM110YB

Product Description
Flexmaster 110 Expanding Plastic Barricade, Yellow/Black, 38" H X 11.5' L, FM110YB

With a folded size of just 16', a weight of 14lbs, and fitted with casters the FlexMaster can be easily carried and set up by a single person. Expanding to 11'5' the FlexMaster can be linked to other units using its hook & loop connection system to make a barrier of any length. Polyethylene construction means the FlexPro can't rust.
PRICE
$169.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
169.95
Buy 5+ units
159.95Save $10.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 to 137 in
Width138 in
Height3-3/16 ft
Folded Height38 in
Folded Width16 in
Expanded Length137 in

Product Details

TypeWith Casters
Fillable BaseNo
ColorYellow
MaterialPolyethelene
DescriptionFlexMaster Expanding Barricade
Package Quantity1
Manufacturers Part NumberFM110YB
Number of Casters4
BrandQueue Solutions