BFT® P93501400010 LUX GV-2B UL/CSA 120V Gate Operator
Write a Review
|
Questions & Answers (0)
Product Description
BFT® P93501400010 LUX GV-2B UL/CSA 120V Gate Operator
The versatile LUX GV-2B can be used for both residential and light commercial applications. This irreversible 120v AC hydraulic motor can handle gates up to 700 lbs. and 15' long.
Includes:
(1) Operator
The versatile LUX GV-2B can be used for both residential and light commercial applications. This irreversible 120v AC hydraulic motor can handle gates up to 700 lbs. and 15' long.
Includes:
(1) Operator
PRICE
$1,269.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-3/8 in |
| Width | 3-1/4 in |
| Height | 3-1/2 in |
Product Details
| Type | Hydraulic Gate Operator |
| Color | Silver |
| For Use With | Single or Dual Gates |
| Style | LUX |
| Voltage | 120 V |
| Includes | (1) Operator |
| Material | Aluminum, Metal & Plastic |
| Description | LUX GV2B UL/CSA Hydraulic Swing Gate Operator |
| Manufacturers Part Number | P93501400010 |
| Brand | BFT |
Warranty
| Warranty | 30 mo |