H-B DURAC Bi-Metallic Oven Thermometer, 10 to 260C (50 to 500F)
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Range | 10/260°C (50/500°F) |
Product Details
| Manufacturers Part Number | B61320-2000 |
| Accuracy | 10°C/ °F |
| Divisions | 10 |
| Brand | Bel-Art |
Related Products
These mercury free thermometers are traceable to NIST and cover ranges from 10 to 50°C or 60 to 120°F. Verify sample temperature in incubators Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample Insert thermometer into the bottle and place near the samples for best results Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe®liquid; feature permanently fused markings and lead free glass PFA coating on select thermometers safely contain glass and liquid in case of breakage ...
Each easy-to-read thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. EnviroKleen™ certified Non-toxic, biodegradable, Enviro-Safe®liquid, against lead-free, yellow back glass provides easy readability and fewer reading errors Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries Individually ...
Minimum immersion is 50mm (2") in liquids or 100mm (4") in gases. External adjustment nut allows for simple field calibration. Thermometers feature polycarbonate lens and probe cover with pocket clip. Each thermometer features accuracy to 1%, stainless steel case and stem and is individually packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration.44mm (1.7") and 50mm (2") dial sizes feature a beaker clip with built in adjustment tool in place of the probe cover with pocket clip.
Featuring a case to protect from breakage, these total immersion thermometers are a compact 160mm (6.3"), making them ideal for field studies, waste water treatment and any "on-the-go" applications. Mercury free; contain blue organic liquid against lead-free, white back glass Tested and inspected by our USA quality team Traceable to NIST Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and TraceabilityCase options include: Plastic Window - encased in plastic with an open window Closed Plastic - housed in removable plastic case Closed ...
These mercury free thermometers are traceable to NIST and cover ranges from 20 to 200°C. Verify sample temperatures in ovens Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample Insert the thermometer into the bottle and place near the samples for best results Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe®liquid, and feature permanently fused markings and lead free glass PFA coating on select thermometers safely contain glass and liquid in case of breakage Manufactured ...