- Threaded connection (1/4" NPT) screws directly into in-line processes; can be used to mount thermometer on included stand
- Waterproof and pressurized; withstands autoclave cycles and has a removable protective silicone sleeve to prevent moisture from making contact with the dial
- Constructed from durable 304 stainless steel with a glass lens; withstands pressure, high temperatures and rust
- Probe length: 50mm (2")
- Tested and inspected by our USA quality team
- Include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and instructions
- Also available with an individual Thermometer Calibration Report
H-B DURAC Maximum Registering / Autoclave Bi-Metal Thermometer -20 to 150C (0 to 300F)
Write a Review
|
Questions & Answers (0)
Product Description
This durable bi-metal thermometer has a maximum registering pointer (red) that is moved up by the temperature measuring pointer (black) to indicate the highest temperature achieved, and remains there until manually reset.
PRICE
$80.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -20/150°C (0/300°F) |
Product Details
| Manufacturers Part Number | B61315-0000 |
| Type | Traceable To Nist |
| Accuracy | ± 2°C (± 5) °F |
| Divisions | 2°C (5°F) |
| Brand | Bel-Art |