- Spring mount easily attaches to pipes and process lines
- Magnet mount attaches to a ferrous surface
- Feature steel case, glass lens and polished aluminum dial with easy-to-read graduations Note : Bi-metal thermometers are for reference only and not intended for applications where a precise reading is required.
H-B DURAC Bi-Metallic Surface Temperature Thermometer, 10/400C (50/750F), 50mm (2") Dial
Write a Review
|
Questions & Answers (0)
Product Description
Designed for boilers, process lines, motors, pipes, griddles and hot plates or anywhere a surface temperature needs to be measured, these bi-metal thermometers provide an inexpensive temperature measurement solution and quick readings.
PRICE
$78.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 10/400°C (50/750°F) |
Product Details
| Manufacturers Part Number | B61320-2700 |
| Accuracy | ± 2.5 Or 2.5% Of Entire Scale Whichever Is Greater °F |
| Divisions | 5°C (10°F) |
| Brand | Bel-Art |