- Unit displays current or logged readings, time and date, memory location, and temperature differentials
- For real-time or recorded data logging and transfer of up to 16,000 data records at programmed intervals, this item does not include OS Software and USB Cable (B60901-0200 also includes OS Software and USB Cable); provides the ability to display data in tabular or graph format
- Large backlit 5-digit LCD display for easy reading
- 230mm (9.1") corrosion resistant platinum probe with a PT100 sensor conforming to IEC 751 Class A standard with automatic locked push-pull connector for easy connection
- Tilt stand for easy viewing
- Low-battery indicator alerts the operator when the batteries need to be changed; thermometer automatically turns off after a period of non-use to conserve battery life
- Includes Certificate of Calibration and individual serial number
- Supplied with a carrying case and one 9 volt battery
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- CE marked, RoHS compliant
- Dimensions: 185L x 65W x 36mmH (7.3 x 2.6 x 1.4") PC or Note Book compatible with Pentium 800MHz or higher, 128MB RAM Additional probes (B60901-0400) and AC Adapters (B60901-0300) may be purchased separately
H-B DURAC High Temp Precision RTD Elec Thermometer, -100 to 400C, Individual Calibration Report
Write a Review
|
Questions & Answers (0)
Product Description
Used in temperature applications requiring precise and stable readings, this DURAC®RTD Thermometer and Thermometer / Data Logger captures and displays maximum/minimum temperatures for long term sample monitoring with 99 built in memory locations.
PRICE
$605.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -100/400°C (-148/752°F) |
Product Details
| Manufacturers Part Number | B60901-0100 |
| Accuracy | 0.05% Of Reading Or 0.1C °F |
| Description | Precision Rtd Thermometer With One Probe |
| Calibration Points | 0, 100°C |
| Brand | Bel-Art |