Minimum immersion is 50mm (2") in liquids or 100mm (4") in gases. External adjustment nut allows for simple field calibration. Thermometers feature polycarbonate lens and probe cover with pocket clip. Each thermometer features accuracy to 1%, stainless steel case and stem and is individually packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration.44mm (1.7") and 50mm (2") dial sizes feature a beaker clip with built in adjustment tool in place of the probe cover with pocket clip.
H-B DURAC Bi-Metallic Thermometer, 15 to 150C (50 to 300F), 50mm Dial
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 15/150°C (50/300°F) |
Product Details
| Manufacturers Part Number | B61310-5900 |
| Accuracy | 0.02 °F |
| Divisions | 1°C; 2°F |
| Brand | Bel-Art |