Thermometers & Hydrometers
Availability
Type
Brand
Features
Length
Material
Color
Price
Related Products
Monitor the temperature of pharmaceuticals, vaccines, chemicals, blood and blood products, food products and more with these high accuracy digital thermometers with chemical resistant probes Features available include 10-event recording, minimum/maximum temperature readings, timers and alarms All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes ...
Digital thermometers that effectively measure the temperature of wet or dry environments including freezers, refrigerators, water baths, aquariums, incubators and more. Features available include minimum/maximum temperature readings, dual/triple display, and alarms All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language instructions ...
Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens. Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample All models include accredited calibration documentation that meets the requirements of ISO 17025 Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST Includes multi-language instructions (English, French, German, Italian, ...
Choose from a variety of features in these digital stem thermometers that are suitable for field studies, wet lab applications, wash down areas, food testing and tanks. Will read temperatures in liquids, semi-solids and gases 3" to 7.75" probes easily reach into cuvettes, test tubes, flasks, beakers and more Blunt tip probe is ideal for veterinary practices, farm and ranch Surface probe is ideal for cooking, laboratories and hot plates (does not include probe cover) Features include minimum/maximum temperature readings, alarms, data hold, water resistant models and more All models include ...
Featuring a case to protect from breakage, these total immersion thermometers are a compact 160mm (6.3"), making them ideal for field studies, waste water treatment and any "on-the-go" applications. Mercury free; contain blue organic liquid against lead-free, white back glass Tested and inspected by our USA quality team Traceable to NIST Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and TraceabilityCase options include: Plastic Window - encased in plastic with an open window Closed Plastic - housed in removable plastic case Closed ...