- Features available include 10-event recording, minimum/maximum temperature readings, timers and alarms
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish)
- Individually serialized, CE marked
H-B DURAC Calibrated Electronic Thermometer with SSProbe; -50/300C (-58/572F), 51 x 18mm
Write a Review
|
Questions & Answers (0)
Product Description
Monitor the temperature of pharmaceuticals, vaccines, chemicals, blood and blood products, food products and more with these high accuracy digital thermometers with chemical resistant probes
PRICE
$88.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | -50/300C (-58/572F) |
Product Details
| Manufacturers Part Number | B60900-0400 |
| Accuracy | ± 0.5C rom –20/70C; ± 1C rom 70/120C; Otherwise ± 2C °F |
| Features | Max/Min, Temperature Hold |
| Calibration Points | 0, 100C |
| Brand | Bel-Art |