H-B DURAC Bi-Metallic Dial Thermometer, 0 to 200F, 1/2" NPT Threaded Connection, 75mm Dial
Write a Review
|
Questions & Answers (0)
Product Description
Thermometers feature a 1/2" NPT threaded connection and polycarbonate lens. External adjustment allows for simple field calibration. For correct temperature reading, stem must be immersed at least 50mm (2") in liquids and 100mm in gases (4"). Each thermometer features stainless steel case and stem and is individually packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration. B61310-9400 and B61310-9500 feature a glass lens.
PRICE
$125.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 0/200°F |
Product Details
| Manufacturers Part Number | B61310-9400 |
| Accuracy | 0.02 °F |
| Divisions | 2 |
| Brand | Bel-Art |