Encore Packaging Bi-Support Stand with Premium Manual Cutter For 84" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This combination roll stand and cutter features a robust and straight-forward industrial design and can dispense a wide-range of consumables, including: bubble, foam, shrink wrap, poly sheets and more! This slide cutter features a robust design with a smooth slide bearing mechanism and rotary cutter. Easily separate the cutter unit to convert into a table-top unit. Features 5" locking casters to secure unit in place.
PRICE
$2,299.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 |
| Width | 36 in |
| Height | 48 in |
| Max Material Width | 84 in |
Product Details
| Assembly Required | Yes |
| Type | Dispenser w/ Cutter |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Floor |
| Applicable Materials | Poly, Bubble, Foam, Shrink Wrap |
| Material | Steel |
| Description | Bi-Support Roll Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6465-84 |
| Duty | Regular |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |