- This simple roll stand features a robust and straight-forward industrial design and is intended to be paired with our slide cutter (EP-6460). Can dispense a wide-range of consumables, including: bubble, foam, shrink wrap, poly sheets and more
- Features 5" locking casters
Encore Packaging Bi Support Roll Stand, 72"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$575.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Core Size | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile Dispenser |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | On Casters |
| Applicable Materials | Bubble, Foam, Paper, Poly, Corrugated |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6455-72 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |