Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336824

MPN #: BI12286

Barska BI12286 Loaded Gear VX-300 Tactical Plate Carrier Vest, Green

Product Description
The Loaded Gear VX-300 Tactical Plate Carrier Vest (Green) from Barska features seven detachable pouches to keep ammo and tactical essentials organized and close at hand. It has internal sleeves with hold down straps for user-supplied body armor plates on the back and front of the vest. There is a total of 5 magazine pouches that can accommodate a standard 30 round AR-15/M-4 magazine. The VX-300 Tactical Vest is adjustable to fit most adults, and includes a front touch-fastener area for attaching ID patches. The VX-300 mesh webbing is designed for ventilation and durability, and allows for easy re-configurations. A reinforced rescue pull-handle is located on the upper back of vest, and an integrated MOLE system allows for the attachment of additional accessories.

Features:

  • Seven Detachable Pouches
  • 2 x Small Pouches
  • 1 x Large Accessory Pouch
  • 1 x Three Section Mag Pouch
  • 1 x Two Section Mag Pouch
  • 1 x Accessory Pouch with Touch-Fastener Patches
  • 1 x Radio/Phone Pouch
  • Fits Front Plates up to 10in x 12in
  • Fits Back Plates up to 9.5in x 12.5n
  • Adjustable Straps for a Comfortable Fit
  • Front and Back Body Armor Sleeves
  • Reinforced Rescue Pull-Handle
  • Quick-Release Pull Tab
  • Integrated MOLE System
PRICE
$128.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/4 in
Width20-1/2 in
Weight5 lbs

Product Details

Assembly RequiredNo
TypeVest
MaterialPolyester
ColorGreen
SeriesLoaded Gear
Manufacturers Part NumberBI12286
BrandBarska

Warranty

Warranty1 yr