Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336808

MPN #: BI12792

Barska BI12792 Loaded Gear VX-400 Tactical Chest Rig, Tan

Product Description
The Loaded Gear VX-400 Tactical Chest Rig from Barska (Tan) is an essential piece of gear that keeps your accessories organized and close at hand. The VX-400 Chest Rig is equipped with 3 dual magazine pouches that can accommodate two standard 30 round magazines each, providing space for 6 magazines total. The Loaded Gear VX-400 can be adjusted to fit most adult sizes and features padded shoulder straps to maximize comfort. Features integrated MOLE System for attaching additional accessories.

Features:

  • 3 Dual Mag Pouches (Fits Standard 30 Round Magazines)
  • Fits Most Adult Body Sizes
  • Padded Shoulder Straps
  • MOLE System For Attaching Additional Accessories
  • Quick-Release Buckles for Easy Use
  • Front Sleeve Accommodates Protective Armor Plate (Not Included)
PRICE
$85.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/4 in
Width20-1/2 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeVest
MaterialPolyester
ColorTan
SeriesLoaded Gear
Manufacturers Part NumberBI12792
BrandBarska

Warranty

Warranty1 yr