Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336762

MPN #: BI13016

Barska BI13016 Loaded Gear CX-950 Dual Stacked Rifle/Handgun Mag Pouch, Green

Product Description
The Loaded Gear CX-950 Dual Stacked Rifle/Handgun Mag Pouch (Green) is an open-top mag pouch that has been designed to secure standard M4/M16 30 round rifle magazines with adjustable elastic drawstring flaps. The CX-950 also features two smaller Velcro pouches that accommodate most standard handgun magazine pouches. The CX-950 utilizes the MOLE attachment system, allowing this mag pouch to be attached to virtually any tactical vest, backpack, range bag, or any other piece of equipment that uses the MOLE system.

Features:

  • 2 Section M4/M16 30 Round Magazine Holders
  • 2 Handgun Magazine Pouches
  • Bungee Retention Straps
  • Integrated MOLE Webbing System
  • Single Stack Design
PRICE
$22.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width3-2/5 in
Height2 in
Weight0.3 lbs

Product Details

Assembly RequiredNo
TypePouch
MaterialPolyester
ColorGreen
SeriesLoaded Gear
Manufacturers Part NumberBI13016
BrandBarska

Warranty

Warranty1 yr