Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nanuk

Model # :WBB1805927

MPN #: 995-1006

Nanuk 995-1006 995 Series Rifle Case w/ Foam 55.1x17.3x6.6 Olive

Product Description
Nanuk 995 Series Rifle Case

Features:
  • Waterproof
  • Impact resistant
  • Crushproof
  • Dustproof
  • Powerclaw™ latching system
  • Soft grip foldable handle
  • Lightweight NK-7™ resin
  • 100% stainless steel hardware
  • High performance gasket
  • Automatic pressure release valve
  • Molded-in bezel system
  • Integrated lid stay
  • Stackable
  • Polyurethane wheels
  • Padlockable
  • Spring loaded top handles
  • Removable lid
Certifications:
  • ATA 300 - Impact Test
  • ASTM D4169 - Falling Rain, Vibration, Drop Test
  • Mil-STD-810F - Immersion Test
  • IP 67 - Ingress Protection Test
Includes:
  • Rifle Case
  • 3-Part Foam Insert
PRICE
$445.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55-1/8 in
Width17-5/16 in
Height6-5/8 in
Inside Length52 in
Inside Width14-1/2 in
Inside Height6 in
Weight21.6 lbs
Inside Lid Depth1-5/8 in
Base Depth4-3/8 in

Product Details

Lock TypeLatch
TypeRifle Case
ColorGreen
Series995
Temperature Tolerance-20°F to 140°F
DustproofYes
StyleCase with Foam
MaterialLightweight NK-7™ Resin
DescriptionRifle Case
Manufacturers Part Number995-1006
WaterproofYes
BrandNanuk

Warranty

WarrantyLimited Lifetime

Compliance & Certifications

CertificationsATA 300, ASTM D4169, Mil-STD-810F, IP 67