Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB978776

MPN #: BH12160

Barska Loaded Gear AX-600 Watertight Hard Rifle Case w/Roller Wheels, 44-3/4"L x 16-3/4"W x 6-1/4"H

Product Description
The Loaded Gear AX-600 Hard Rifle Case is designed to carry up-to 44 inch long rifles or shotguns. This protective hard travel container features two crush-proof handles and two built-in solid wheels for transport. The rigid polypropylene frame offers added reinforcement to the exterior of this protective rifle case. The Loaded Gear AX-600 rifle case includes two layers of removable egg crate foam and one layer of cubed foam for a custom fit. The interior of the case is also lined with shock absorbing foam liner.

Features:
  • Two carrying handles
  • Reinforced wheel rollers
  • Four locking latches
  • Interior locking hinges
  • Egg crate foam padding
  • Solid Polypropylene Exterior


PRICE
$315.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-3/4 in
Width16-3/4 in
Height6-1/4 in
Inside Length42 in
Inside Width14-1/2 in
Inside Height5-3/8 in
Weight20 lbs

Product Details

Assembly RequiredNo
Lock TypeLatch
TypeRifle Case
ColorBlack
SeriesLoaded Gear AX-600
StyleWheeled Case with Foam
Capacity1 Rifle or Shotgun
MaterialPolypropylene with Aluminum Frame
Package Quantity1
Manufacturers Part NumberBH12160
WaterproofYes
WatertightYes
BrandBarska

Warranty

Warranty1 yr