Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146118

MPN #: FRG123RA

AccuformNMC™ Left Or Right Arrow Traffic Safety Sign, EGP Aluminum, 15" x 21", White/Blue

Product Description
The right road to stock and custom, traffic and parking signs, begins and ends at AccuformNMC™ Signs. Whether your need is around your facility or out in traffic, we will help you find the right material and accessories to meet your directional challenges. Miles of materials, plenty of posts, several stands and a diverse selection of driver safety and object markers. Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways.

Features:
  • Durable, .080" aluminum signs will not rust
  • Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light conditions
  • UV-resistant inks prevent fading from long-term outdoor use
  • Protected by Sign Muscle® to guard against harsh abuse and graffiti
  • Graphics make the message easy to understand
  • Finishing includes rounded corners with center post-mount holes
  • Surface-printed prismatic sheeting (recognized by the Federal Highway Administration) is bonded to aluminum
  • Meets ASTM D4956 Type 1 standards
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250° F
  • Reflective sheeting provides extra visibility during low-light and nighttime conditions when light shines on the surface
  • Excellent choice for regulatory, warning, and work zone signs
  • The Directional Arrow auxiliary sign shall be mounted below the route sign and any other auxiliary signs in Directional assemblies
  • Size: 15"W x 21"H
  • Weight: 2.46 lbs


PRICE
$95.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Height15 in
Weight2 lbs
Size15" x 21"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendLeft To Right Pointing Arrow (Graphic)
ColorBlue
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRG123RA
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956