Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146269

MPN #: FRR045RA

AccuformNMC™ Truck Entrance Traffic Sign, EGP Reflective Aluminum, 18" x 24", Black/White

Product Description
Traffic signs safely direct and regulate the flow of vehicles and pedestrians in and around parking areas, dock areas, and roadways.

Engineer-Grade Prismatic (RA)- Economical prismatic sheeting provides better day and night-time brightness than traditional beaded Engineer-Grade sheeting. This micro-prismatic retro reflective sheeting is recommended for commercial sign applications as well as non-critical traffic control signs, regulated by the MUTCD. Meets ASTM D4956 Type I.

Features:
  • Durable, 0-1/16" aluminum signs will not rust
  • Engineer-grade prismatic (EGP) reflective surface provides added visibility in low-light conditions
  • UV-resistant inks prevent fading from long-term outdoor use
  • Protected by Sign Muscle® to guard against harsh abuse and graffiti
  • Finishing includes rounded corners with center post-mount holes
  • Meets ASTM D4956 Type I
  • Withstands extreme temperatures and outdoor environments
  • Rounded corners, 1/4" corner holes, or 3/8" postmount holes
  • Service temperature range: -40° to 250°F
  • Reflective sheeting provides extra visibility during low-light and night-time conditions when light shines on the surface
  • Excellent choice for regulatory, warning, and work zone signs


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height18 in
Weight3 lbs
Size18" x 24"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendTruck Entrance
ColorBlack
Mounting LocationSurface
MaterialAluminum
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberFRR045RA
BrandAccuform

Compliance & Certifications

CertificationsASTM D4956