Five Star Mfg Bifold Aluminum Motorcycle Ramp, 1500 lb Capacity, 72"L x 44"W
Write a Review
|
Questions & Answers (0)
Product Description
Five Star Bifold Ramps are the most convenient design available. They fold to carry and store easily and open up to a fixed width that is compatible with many four-wheeled toys, tools, and vehicles. The HMCDR series has extra reinforcement and double tread rod specifically designed for heavy motorcycles and trikes. Folds to a width of 23". Patented Tread Rod surface is strong, lightweight & provides premier wet & dry traction, allowing dirt & debris to pass through. No Mar vinyl covers won't scar your tailgate. Safety strap included. Limited 1 year for defects in materials or workmanship.
PRICE
$509.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 3 ft 8 in |
| Height | 2 in |
| Weight Capacity | 1500 lbs |
| Weight | 42 lbs |
| Ramp Length | 6 ft 1 in |
| Usable Width | 44 in |
Product Details
| Assembly Required | No |
| Type | Folding Ramp |
| Color | Silver |
| Style | Bifold |
| Material | Aluminum |
| Manufacturers Part Number | 444HMCDR |
| Brand | Five Star Mfg |
Warranty
| Warranty | 1 Year |