Five Star Mfg Bifold Aluminum Ramp, 1000 lb Capacity, 72"L x 44"W
Write a Review
|
Questions & Answers (0)
Product Description
Five Star Bifold Ramps are the most convenient design available. They fold to carry and store easily and open up to a fixed width that is compatible with many four-wheeled toys, tools, and vehicles. No more aligning a pair of separate ramps to try to match the width of what you are loading. Pick the ramp width that matches your equipment, set it, strap it and go. Folds to a width of 23". Patented Tread Rod surface is strong, lightweight & provides premier wet & dry traction, allowing dirt & debris to pass through. No Mar vinyl covers won't scar your tailgate. Safety strap included. Limited 1 year for defects in materials or workmanship.
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 3 ft 8 in |
| Height | 1 ft |
| Weight Capacity | 1000 lbs |
| Weight | 28 lbs |
| Ramp Length | 6 ft 1 in |
| Usable Width | 44 in |
Product Details
| Assembly Required | No |
| Type | Folding Ramp |
| Color | Silver |
| Style | Bifold |
| Material | Aluminum |
| Manufacturers Part Number | 444 |
| Brand | Five Star Mfg |
Warranty
| Warranty | 1 Year |