Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB815796

MPN #: 50058

TrippNT™ White Big 7 Compartment Drawer Organizer, 19"W x 18"D x 2"H

Product Description
TrippNT's White Large 7 Compartment Drawer Organizer sorts and organizes small items. It can be used as a tray or a drawer organizer. The rounded corners are easy to clean, smooth, and non scratching. Made of high-impact styrene for strength and a full apron for transport. Ships Fully Assembled.

Features:
  • 3 Rectangular, 3 Square, and 1 Long Compartments
  • Can be Used as a Tray or a Drawer Organizer
  • Constructed from White Styrene
  • Sorts and Organizes Small Items
  • 100% Total Replacement Lifetime Guarantee/Made in USA

Compartment Sizes:
  • Compartment 1: 15-3/8"L x 3-3/8"W
  • Compartment 2: 3-3/8"L x 3-3/8"W
  • Compartment 3: 3-3/8"L x 3-3/8"W
  • Compartment 4: 3-3/8"L x 3-3/8"W
  • Compartment 5: 10-7/8"L x 3-3/8"W
  • Compartment 6: 10-7/8"L x 3-3/8"W
  • Compartment 7: 10-7/8 "L x 3-3/8 "W
PRICE
$62.95

Min. purchase quantity is 2
2
2
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth18 in
Height2 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeCompartment Tray
Material1/8" Styrene
Number of Compartments7
ColorWhite
Manufacturers Part Number50058
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee