Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :T9AB2382744

MPN #: 21302

Guardian Big Boss Extended Free Fall Lanyard, 6' Double Leg With Steel Snap Hooks, Shock Pack, Nylon

Product Description
Guardian 21302 Big Boss Extended Free Fall Lanyard - 6' Double Leg w/ Steel Snap Hooks, Shock Pack

The Guardian Fall Protection Big Boss Extended Free Fall Lanyard is the new heavy duty lanyard option in the Guardian line of products. for workers within the worker capacity range of 130-310 pounds, the Big Boss can be used as an extended free fall lanyard for free falls up to 12 feet. And for workers between the capacity range of 310-420 pounds, it can be used as a standard shock absorbing lanyard for free falls up to 6 feet.

PRICE
$189.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310
Extended Length12' in
Lanyard Length6 ft
Tensile Strength5000 lbs
Adjustable LengthNo
Working Length6'

Product Details

Harness Connection MaterialSteel
Number of Legs2
ColorYellow
SeriesBig Boss
For Use WithFall Protection
Workers per System1
Anchorage ConnectionSnap Hook
MaterialNylon, Polyester
DescriptionDouble Leg Extended Free Fall Lanyard, Snap Hooks
Package Quantity1
Manufacturers Part Number21302
Lanyard MaterialNylon, Polyester
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
BrandGuardian