Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardian

Model # :WBB2193085

MPN #: 01298

Guardian 01298, 6' Double Leg Steel Rebar Hook Stretch Lanyard

Product Description
The Guardian Fall Protection Stretch Lanyard is ideal for work in tight spaces or around machinery, since its stretching capability helps reduce hazards of tripping or catching on moving parts. This lanyard stretches from between 4-1/2 to 6 feet, and is available in a variety of connector options, as well as both single and double leg models. It is supremely lightweight, and its unique design eliminates the need for an external shock absorber. This product may be received with orange or black webbing.

Features:
  • Lightweight and durable
  • Lanyard stretch reduces potential tripping hazards
  • 6' Maximum Free Fall Allowed - 10' Total Fall Distance Potential (6' of Free Fall and 48" of Deceleration)
PRICE
$169.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 450 units
$169.95
Buy 451+ units
$159.95Save $10.00 (6%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Weight Capacity130-310 lbs
Weight5 lbs
Hook Opening7/8 in
Extended Length10' in
Tensile Strength5,000 lbs
Working Length6'

Product Details

TypeLanyard
Number of Legs1
ColorYellow
Anchorage ConnectionSnap Hook
MaterialNylon, Polyester
DescriptionDouble Leg Steel Rebar Hook Stretch Lanyard
Connection StyleSteel Snap Hook
Manufacturers Part Number01298
Respirator Connection TypeSteel Snap Hook
Harness ConnectionRebar Hook
BrandGuardian

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsANSI Z359.13-13, ANSI A10.32-12, OSHA 1926 Subpart M, OSHA 1910