Guardian Big Boss Extended Free Fall Lanyard, 6' Single Leg With Steel Rebar Hook, Shock Pack, Nylon
Write a Review
|
Questions & Answers (0)
Product Description
Guardian 21301 Big Boss Extended Free Fall Lanyard - 6' Single Leg w/ Steel Rebar Hook, Shock Pack
The Guardian Fall Protection Big Boss Extended Free Fall Lanyard is the new heavy duty lanyard option in the Guardian line of products. for workers within the worker capacity range of 130-310 pounds, the Big Boss can be used as an extended free fall lanyard for free falls up to 12 feet. And for workers between the capacity range of 310-420 pounds, it can be used as a standard shock absorbing lanyard for free falls up to 6 feet.
The Guardian Fall Protection Big Boss Extended Free Fall Lanyard is the new heavy duty lanyard option in the Guardian line of products. for workers within the worker capacity range of 130-310 pounds, the Big Boss can be used as an extended free fall lanyard for free falls up to 12 feet. And for workers between the capacity range of 310-420 pounds, it can be used as a standard shock absorbing lanyard for free falls up to 6 feet.
PRICE
$235.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 |
| Extended Length | 12' in |
| Lanyard Length | 6 ft |
| Anchorage Connection Gate Opening | 2-1/2 |
| Tensile Strength | 5000 lbs |
| Adjustable Length | No |
| Working Length | 6' |
Product Details
| Type | Shock Pack |
| Number of Legs | 1 |
| Color | Yellow |
| Series | Big Boss |
| For Use With | Fall Protection |
| Workers per System | 1 |
| Anchorage Connection | Rebar Hook |
| Material | Nylon, Polyester |
| Description | Single Leg Extended Free Fall Lanyard, Rebar Hooks |
| Package Quantity | 1 |
| Manufacturers Part Number | 21301 |
| Lanyard Material | Nylon, Polyester |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | Guardian |