Big D D'Vour Absorbent Powder 1.5 oz. Bags, 12/Case - 170
Write a Review
|
Questions & Answers (0)
Product Description
Big D D'Vour Absorbent Powder 1-1/2 oz. Bags
Devours liquids such as spilled bodily fluids as it eliminates odors. D'Vour is maufactured with a special polymer which, when sprinkled lightly on liquid, transforms it in seconds to an odorless semi-solid mass for fast, easy clean-ups! D'Vour will absorb 100 times its weight! Ideal for spills in grocery stores, restaurants, health care facilities or schools. Use D'Vour to set free-flowing liquids (except in the case of oils for which Big D Granular Deodorant would be best) and to destroy odor fast. Not to be used for spills of strong oxidizing materials such as acids. Lemon fragrance. 1.5 oz. bags.
Devours liquids such as spilled bodily fluids as it eliminates odors. D'Vour is maufactured with a special polymer which, when sprinkled lightly on liquid, transforms it in seconds to an odorless semi-solid mass for fast, easy clean-ups! D'Vour will absorb 100 times its weight! Ideal for spills in grocery stores, restaurants, health care facilities or schools. Use D'Vour to set free-flowing liquids (except in the case of oils for which Big D Granular Deodorant would be best) and to destroy odor fast. Not to be used for spills of strong oxidizing materials such as acids. Lemon fragrance. 1.5 oz. bags.
PRICE
$54.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz |
Product Details
| Style | Granular |
| Type | Body Fluid Clean-Up |
| Scent | Lemon |
| Size Type | 1.5 oz. |
| Package Quantity | 12 |
| Description | D'Vour Absorbent Powder |
| Manufacturers Part Number | 170 |
| Brand | Big D Industries |