Big D Granular Absorbent Deodorant 1 lb. Can, 12/Case - 150
Write a Review
|
Questions & Answers (0)
Product Description
The granules of this cost effective deodorant are made of special odor-killing, moisture-absorbing clay. Sprinkle on spill or mess, then vacuum or sweep away. Destroys odors and absorbs moisture in one operation! The dried clay which forms Granular's base absorbs moisture rapidly and its Big D deodorant destroys all odors on contact. Designed to be used on affected areas such as vomit, feces, wet garbage, etc. Excellent for garbage cans, dumpsters, pet shops and kennels. May also be mixed with sand in smoking stands or used in cat litter. Lemon fragrance. 1 lb. container. Sold 12 per case.
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 lb oz |
Product Details
| Style | Granular |
| Type | Deodorizer |
| Scent | Lemon |
| Size Type | 1 Lb |
| Package Quantity | 12 |
| Description | Granular Absorbent Deodorant |
| Manufacturers Part Number | 150 |
| Brand | Big D Industries |