Big D Toilet Concentrate Cherry 5 Gallon Pail - 5679
Write a Review
|
Questions & Answers (0)
Product Description
Highly concentrated deodorant designed for use in chemical toilets. Also available without the dye to be used in industrial applications such as dumpsters, landfills and lagoons. Big D Toilet Concentrate is non-toxic and destroys all odors. It has met the required standards for use by Boeing. Cherry fragrance. 5 gallon pails.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal oz |
Product Details
| Style | Refill |
| Type | Toilet Bowl Deodorizer |
| Scent | Cherry |
| Size Type | 5 Gallon Pail |
| Package Quantity | 1 |
| Description | Toilet Concentrate |
| Manufacturers Part Number | 5679 |
| Brand | Big D Industries |