Big D D'Vour Absorbent Powder 25 lb. Container - 167
Write a Review
|
Questions & Answers (0)
Product Description
Devours liquids such as spilled bodily fluids as it eliminates odors. D'Vour is maufactured with a special polymer which, when sprinkled lightly on liquid, transforms it in seconds to an odorless semi-solid mass for fast, easy clean-ups! D'Vour will absorb 100 times its weight! Ideal for spills in grocery stores, restaurants, health care facilities or schools. Use D'Vour to set free-flowing liquids (except in the case of oils for which Big D Granular Deodorant would be best) and to destroy odor fast. Not to be used for spills of strong oxidizing materials such as acids. Lemon fragrance. 25 lb. container.
PRICE
$449.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Granular |
| Type | Body Fluid Clean-Up |
| Scent | Lemon |
| Size Type | 25 Lbs |
| Package Quantity | 1 |
| Description | D'Vour Absorbent Powder |
| Manufacturers Part Number | 167 |
| Brand | Big D Industries |